Bathtub & Shower Faucet in Chrome Plated (Trim Only)
Chateau® Bathtub & Shower Faucet in Chrome Plated (Trim Only)
-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Chateau tub and shower valves
- Chrome plated faceplate and escutcheon sleeve tube
- Includes faceplate, faceplate screws, escutcheon sleeve and teardrop shaped acrylic crystal handle
- Works with #1200 brass cartridges or #1225 plastic cartridges
- Carded
- The manufacturers’ names are used only to describe whose products the trim kits will fit. The trim kits are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No