Chrome Plated 1/2" x 3/8" PEX Compression Adapter for Delta® Faucets
Chrome Plated 1/2" x 3/8" PEX Compression Adapter for Delta® Faucets
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® lavatory and kitchen faucets
- Replaces #RP63263
- Also fits other lavatory and kitchen faucet brands
- Chrome plated brass
- Includes: 4 adapters and 4 rubber washers
- 2 adapters for 1/2" IPS to 3/8" compression; 2 adapters for 1/2" compression to 3/8" compression
- Lead free
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Lavatory
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression PEX
- End Connection 2:
- Compression PEX
- End Connections:
- Compression PEX x Compression PEX
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- RP63263
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 49/50 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 49/50 in