This product requires certification to purchase.

Chrome Plated Faceplate Screws for Delta®

Jones Stephens

Chrome Plated Faceplate Screws for Delta®

  • Fast #
  • Part #JC25462
  • Item #9212173
  • Manufacturer Part #C25462
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

Chrome Plated Faceplate Screws for Delta®

  • Fast #
  • Part #JC25462
  • Item #9212173
  • Manufacturer Part #C25462
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most Delta® single handle faceplates and escutcheons
  • Replaces #RP196
  • Chrome plated stainless steel
  • Stainless steel for corrosion resistance and rust-proof performance
  • Pair
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Tub and Shower
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Screw
Fits Brand:
Delta
Fits Model:
RP196
GSA Approved:
No
Height:
4-3/25 in
IAPMO Listed:
No
Length:
1-93/100 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510254624
WaterSense Labeled:
No
Width:
1-93/100 in