Chrome Plated Lever Handle for Delta®/Delex® and Peerless®
Chrome Plated Lever Handle for Delta®/Delex® and Peerless®
Package Quantity Info:
EA: 1 IP: 4 CA: 32-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® 70 ball style lavatory and tub and shower faucets
- Replaces #RP90
- Chrome plated finish
- Includes set screw to attach to 70 style ball
- Shorter pattern to work with lavatory, commercial sink faucets and some tub and shower faucets
- Also fits most imported ball-style faucets
- ADA compliant
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta®, Peerless®, RP90
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-7/10 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-7/10 in