This product requires certification to purchase.

Chrome Plated Log Lighter Valve with T-burner Kit

You last purchased this on
 
Jones Stephens

Chrome Plated Log Lighter Valve with T-burner Kit

  • Fast #
  • Part #JL75408
  • Item #3702475
  • Manufacturer Part #L75408
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Chrome Plated Log Lighter Valve with T-burner Kit

  • Fast #
  • Part #JL75408
  • Item #3702475
  • Manufacturer Part #L75408
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass escutcheon, 1/4" key and close nipple orifice included
  • Individually tested (pressure test open and closed after installation)
  • 120,000 BTU
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI Z21.15
CSA Certified:
CSA 9.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
No
Material:
Brass
Recommended Valve Application:
Fire
UL Listed:
No
Valve Body Style:
Straight
Valve Type:
Log Lighter Valve