Chrome Plated Pop-Up Basin Stopper for Delta®
Chrome Plated Pop-Up Basin Stopper for Delta®
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® lavatory drains
- Replaces #RP5648
- Chrome plated stainless steel top
- 8-1/32" overall length
- 2-1/8" diameter top
- Rubber seal for positive leak-free performance
- Two bottom holes for multiple lift rod depths
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- Brand Model Compatibility:
- Delta®, RP5648
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-1/8 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Basin
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov