Chrome Plated Single Lever Replacement Handle for Delta® Faucets
Chrome Plated Single Lever Replacement Handle for Delta® Faucets
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta® tub and shower faucets
- Replaces #RP17443
- Chrome plated finish
- Includes set screw to attach to top of stem
- ADA compliant
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta®, RP17443
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/5 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-3/5 in