Circulator Flange Gasket - 1 Pair
Circulator Flange Gasket - 1 Pair
Frequently Purchased Together
Product Details
Product Details
- CSA Design certified domestically and internationally for indoor and outdoor use
- 100% leak tested to ensure Safety and Quality and a product you can trust
- Quality flared end fittings to create a metal to metal seal in critical applications
- Durable stainless steel 304. Corrosion resistant.
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Red Rubber
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.1 lb