Steel Spanner Flange
Steel Spanner Flange
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Repair broken closet flanges without replacing the entire flange
- Heavy nickel plated steel construction
- With slots for closet bolts or screws
- With anchors, washers and screws
- Use anchors and screws to attach to floor or sub-floor
- Permanent repair that will hold toilet tightly
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flange Type:
- Closet
- Height:
- 1-7/16 in
- IAPMO Listed:
- No
- Length:
- 7-3/4 in
- Material:
- Steel
- NSF Certified:
- No
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-14/16 in