2 in. Flapper
Coast® 2 in. Flapper
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 2" flush valves
- Replaces Coast® style flappers
- Includes stainless steel chain
- Vinyl construction for excellent chemical resistance
- Less trunnion to use with current style plastic flush valves with ears
- Carded
- The manufacturers’ names are used only to describe whose products the toilet flappers will fit. The flappers are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Chemical Resistant:
- No
- Collection:
- Coast®
- Color Finish Name:
- Blue
- Length:
- 7-1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Vinyl
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-31/50 in