Cold Lavatory Stem for Crane® Dial-ese
Cold Lavatory Stem for Crane® Dial-ese
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Crane® Dial-ese lavatory and sink faucets
- Replaces #FB8552, #FB8553, #FB8173 and #FB8172
- For cold side of the faucet
- Lead free brass
- With bonnet, bottom seal and cork-style gasket
- 2-5/16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
-
Lead Law Compliant
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Crane
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No