Cold Stem for Glacier Bay®
Cold Stem for Glacier Bay®
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Glacier Bay® lavatory and kitchen faucets
- Fits Dorset™ and Builder™ series faucets
- For cold side of the faucet
- Plastic washerless body with ceramic controls and internal stop to prevent handle from spinning
- 1-15/16" overall length
- Quarter turn
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
-
Lead Law Compliant
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Glacier Bay
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Stem Type:
- Cold
- WaterSense Labeled:
- No