Cold Widespread Lavatory Ceramic Stem for Harden®
Cold Widespread Lavatory Ceramic Stem for Harden®
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Harden® widespread lavatory faucets
- Cut-off points on broach to cut-down stem for perfect handle clearance
- For cold side of the faucet
- Lead free brass body with ceramic control
- 3-1/2" overall length
- Quarter turn
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Stem
- Fits Brand:
- Harden Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No