Elongated Closed Front Toilet Seat with Cover in White
Comfort™ Elongated Closed Front Toilet Seat with Cover in White
Product Details
Product Details
- Durable Molded Wood
- Multi-coat high gloss enamel paint
- UV paint color protection
- Color matching hinge and bumpers
- Corrosion resistant stainless steel screws
- Corrosion proof nuts and bolts
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- Length:
- 14-3/5 in
- Material:
- Wood
- NSF Certified:
- No
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 2-1/2 in