Elongated Closed Front Toilet Seat with Cover in White
Comfort™ Elongated Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
Product Details
- Builder grade
- Injection molded durable polypropylene plastic with UV protection
- Molded in bumpers
- Matching adjustable hinge
- Corrosion proof POM nuts and bolts
- Rubberized non-skid pads
- Top mount design
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-9/10 in
- IAPMO Listed:
- No
- Length:
- 19-9/10 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/2 in