This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat Toilet Seat in White

You last purchased this on
 
Jones Stephens

Comfort™ Elongated Closed Front with Cover Toilet Seat Toilet Seat in White

Brand image
You last purchased this on
 
Jones Stephens

Comfort™ Elongated Closed Front with Cover Toilet Seat Toilet Seat in White

  • Fast #
  • Part #JC014WD00
  • Item #3789891
  • Manufacturer Part #C014WD00
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • Adjustable top mount hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion resistant mounting hardware
  • Corrosion proof POM nuts and bolts
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
CARB OTC LEED Compliant:
No
Collection:
Comfort™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Length:
19 in
Material:
Wood
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing