Round Closed Front Toilet Seat with Cover in White
Comfort™ Round Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable Molded Wood
- Multi-coat high gloss enamel paint
- UV paint color protection
- Color matching hinge and bumpers
- Corrosion resistant stainless steel screws
- Corrosion proof nuts and bolts
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 17-4/5 in
- IAPMO Listed:
- No
- Length:
- 14-7/10 in
- Material:
- Wood
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 817103001687
- Width:
- 2-1/2 in