Round Closed Front with Cover Toilet Seat in Bone
Comfort™ Round Closed Front with Cover Toilet Seat in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of injection molded durable polypropylene plastic with UV protection
- Beveled lid design
- Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
- QuicKlean® hinges allow for quick and easy removal to clean hard to reach areas
- Slow-Close damper system to prevent slamming of the lid
- Four bumpers on ring for stability
- Includes non-skid rubberized pads
- Corrosion resistant mounting hardware
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-7/25 in
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 817103001618
- Width:
- 14-31/100 in