This product requires certification to purchase.

Round Closed Front with Cover Toilet Seat in White

Jones Stephens

Comfort™ Round Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #JC023WD00
  • Item #3684283
  • Manufacturer Part #C023WD00
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Comfort™ Round Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #JC023WD00
  • Item #3684283
  • Manufacturer Part #C023WD00
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • Adjustable hinge with steel pintel
  • QuicKlean® Hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion resistant mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Comfort™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Length:
17 in
Material:
Wood
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
817103002301
Width:
14-31/100 in