3-Way Brass or Plastic Flapper with Strap Fits Plastic
Crane® 3-Way Brass or Plastic Flapper with Strap Fits Plastic
Frequently Purchased Together
Product Details
Product Details
- High grade vinyl construction
- New boxing to protect shape of units
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Crane®
- Length:
- 6-1/10 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Proposition 65:
- WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 6-2/5 in