Die Cast Zinc Slip Joint Nut
Die Cast Zinc Slip Joint Nut
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 9/10 in
- Length:
- 10 in
- Material:
- Die Cast Zinc
- Product Type:
- Slip Joint
- Width:
- 9-3/5 in