This product requires certification to purchase.

1-1/2 x 8 in. Plastic Direct Connect Dishwasher Tailpiece

You last purchased this on
 
Jones Stephens

1-1/2 x 8 in. Plastic Direct Connect Dishwasher Tailpiece

  • Fast #
  • Part #JP39013
  • Item #3706047
  • Manufacturer Part #P39013
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 8 in. Plastic Direct Connect Dishwasher Tailpiece

  • Fast #
  • Part #JP39013
  • Item #3706047
  • Manufacturer Part #P39013
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Designed for connecting drain to dishwasher
  • Direct connection
  • ½” branch
  • UPC listed
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Length:
8 in
Material:
Plastic
Material Type:
ABS
Product Type:
Direct Connect
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov