Diverter Assembly for Delta® Delex® and Peerless® Kitchen Faucets
Diverter Assembly for Delta® Delex® and Peerless® Kitchen Faucets
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® kitchen faucets
- Replaces #RP320 and #RP63136
- For two handle faucets
- Diverts water to hand spray or spout
- Plastic body with brass center assembly
- Rubber seal for positive shut-off between functions
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- Brand Model Compatibility:
- Delta®, Peerless®, RP320, RP63136
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 7/20 in
- IAPMO Listed:
- No
- Length:
- 2-4/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 7/20 in