Diverter Stem for Pfister® Beaux Art
Diverter Stem for Pfister® Beaux Art
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Pfister® tub and shower faucets
- Replaces #910-052
- For center diverter to send water up to shower or down to tub spout
- Brass
- With bonnet, bibb washer, bibb screw, cap gasket, packing washer and packing nut
- 4-5/16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No