Diverter Tub Spout in Chrome Plated
Diverter Tub Spout in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Update your bathroom with a new Tub Spout to bring water from the valve to the tub
- Diverter at the front of the spout directs water to the shower head
- 1/2" CTS connection at the nose of the spout
- Simple installation
- Durable Chrome finish
- CEC approval means less water drip than non CEC approved spouts
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Water
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-3/5 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/2 in
- MA Approved:
- No
- Material:
- Alloy
- Material Type:
- ZAMAK
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-7/10 in