This product requires certification to purchase.

Diverter Tub Spout in Chrome Plated

Jones Stephens

Diverter Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01701
  • Item #8036859
  • Manufacturer Part #143700
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

Diverter Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01701
  • Item #8036859
  • Manufacturer Part #143700
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated finish
  • Fit-all style replaces most diverter spouts
  • 1/2" copper slide-on, 1/2" IPS thread-on or 3/4" IPS thread-on
  • Front diverter - pull up to send water to shower head, push down to send water to tub
  • Heavy die-cast construction
  • Carded
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in x 3/4 in
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Die Cast
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Diverter Tub
UL Listed:
No
UPC:
717510247008
WaterSense Labeled:
No
Width:
3-31/50 in