This product requires certification to purchase.

Divider for T60121 Tray

You last purchased this on
 
Jones Stephens

Divider for T60121 Tray

  • Fast #
  • Part #JT60125
  • Item #2476104
  • Manufacturer Part #T60125
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Divider for T60121 Tray

  • Fast #
  • Part #JT60125
  • Item #2476104
  • Manufacturer Part #T60125
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High density polyethylene construction
  • Resistant to acids, chemicals, oils and glues
  • Extra thick material for durability
  • 5-1/8" x 4-9/16"
  • Divider fits Jones Stephens T60121 (12" x 24" x 6") tool tote tray
  • Made in the U.S.A.
  • Requires Certification

Specifications

Brand Model Compatibility:
T60121 Tray
Color Finish Name:
Grey
Height:
1/10 in
Length:
5-1/10 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Tote
Tool Type:
Divider
Weight:
0.04 lb
Width:
4-7/10 in