This product requires certification to purchase.

Flush Valve Set in White

You last purchased this on
 
Jones Stephens

Douglas Flush Valve Set in White

Brand image
You last purchased this on
 
Jones Stephens

Douglas Flush Valve Set in White

  • Fast #
  • Part #JC05070
  • Item #75715
  • Manufacturer Part #143621
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits most conventional two-piece toilets with 2" flush valves
  • Made of non-corrosive plastic
  • Includes rubber flapper with stainless steel chain
  • Will replace brass flush valves
  • 8" overflow tube
  • Douglas style
  • With washer and locknut
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CSA Certified:
No
Collection:
Douglas
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Product Type:
Valve Set
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K1068627-CP
Item #3170197
4.5 out of 5 Customer Rating
Requires Certification
Part #PFTGFPK
Item #4410682
4.2 out of 5 Customer Rating
Requires Certification
Part #JC03272
Item #3706998
3.9 out of 5 Customer Rating
Requires Certification
Part #KGP89825
Item #3642496
4.1 out of 5 Customer Rating
Requires Certification
Part #KGP83064
Item #3642518
5 out of 5 Customer Rating
Requires Certification
Part #KGP83888
Item #3642513
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC27126
Item #108829
4.7 out of 5 Customer Rating
Requires Certification
Part #JB55002
Item #1582738
4.1 out of 5 Customer Rating
Requires Certification
Part #JC03200
Item #101635
4.5 out of 5 Customer Rating
Requires Certification
Part #JC04003
Item #9781440
4 out of 5 Customer Rating
Requires Certification
Part #JC27302L
Item #9322603
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing