This product requires certification to purchase.

1-1/2 in - 3 in. Test Plug

You last purchased this on
 
Jones Stephens

Drain King® 1-1/2 in - 3 in. Test Plug

Brand image
You last purchased this on
 
Jones Stephens

Drain King® 1-1/2 in - 3 in. Test Plug

  • Fast #
  • Part #JD18186
  • Item #318426
  • Manufacturer Part #D18186
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Water-powered drain cleaner
  • Ideal for kitchen and bathroom drains, washing machine drains and most interior applications
  • Water expands from 1-1/2 to 3 inches to seal pipe and water pulsating jets clear the clogged drain quickly
  • Minimum pressure to inflate is 40 PSI up to a maximum of 80 PSI
  • Alleviates the need for harsh chemicals
  • Made in USA
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Drain King®
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1-1/2 in - 3 in
Height:
9 in
Length:
2-1/5 in
Pressure - Maximum:
80 psi
Size:
1-1/2 in - 3 in
Tool Type:
Test Plug
Weight:
0.0441 lb
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #JH54050
Item #308577
3.9 out of 5 Customer Rating
Requires Certification
Part #FNWXPTTB
Item #4665418
4.1 out of 5 Customer Rating
Requires Certification
Part #JD18750
Item #318429
3.6 out of 5 Customer Rating
Requires Certification
Part #C303135
Item #171374
5 out of 5 Customer Rating
Requires Certification
Part #G25DF
Item #221948
5 out of 5 Customer Rating
Requires Certification
Part #JDVO1
Item #1613343
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD18750
Item #318429
3.6 out of 5 Customer Rating
Requires Certification
Part #JT34004
Item #514562
5 out of 5 Customer Rating
Requires Certification
Part #JT34006
Item #3707965
4.4 out of 5 Customer Rating
Requires Certification
Part #JT34300
Item #1438229
5 out of 5 Customer Rating
Requires Certification
Part #JT34350
Item #1438248
3.7 out of 5 Customer Rating
Requires Certification
Part #JT37004
Item #3704195
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing