8-11/16 x 3 - 6 in. Heavy Duty Drain King
Drain King® 8-11/16 x 3 - 6 in. Heavy Duty Drain King
-
Pick Up: 0 Available in Dayton, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made in USA
- Ideal for kitchen, bath and shower drains
- Alleviates the need for harsh chemicals
- Automatically seals drain and powerful water pulses loosen and clear drain
- No special tools required
- Do not use in toilets or when chemicals are present
Documents
Specifications
- Collection:
- Drain King®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in - 6 in
- Height:
- 3 in
- Length:
- 10-3/4 in
- Weight:
- 0.6 lb
- Width:
- 6 in