This product requires certification to purchase.

Dryer Vent Hood Aluminum

You last purchased this on
 
Jones Stephens

Dryer Vent Hood Aluminum

  • Fast #
  • Part #JD04024
  • Item #1610123
  • Manufacturer Part #D04024
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Dryer Vent Hood Aluminum

  • Fast #
  • Part #JD04024
  • Item #1610123
  • Manufacturer Part #D04024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of all metal
  • For clothes dryers or exhaust fans
  • 4" diameter provides full flow
  • Includes white metal hood and 11" aluminum pipe and collar
  • Connect vent hose to vent hood to direct air flow outside
  • Waterproof damper system helps prevent cold air, rain, snow and pests from entering the home
  • Corrosion resistant materials
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Silver
Diameter:
4 in
Height:
6 in
Length:
14 in
Material:
Aluminum
UL Listed:
UL 2158A
Vent Duct Shape:
Round to Rectangular
Width:
6 in