This product requires certification to purchase.

5 lbs. Lead Wool

You last purchased this on
 
Jones Stephens

Dutch Boy 5 lbs. Lead Wool

  • Fast #
  • Part #JL40001
  • Item #1476203
  • Manufacturer Part #L40001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Dutch Boy 5 lbs. Lead Wool

  • Fast #
  • Part #JL40001
  • Item #1476203
  • Manufacturer Part #L40001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five pound box
  • Requires Certification

Documents


Specifications

Collection:
Dutch Boy
Height:
1-7/10 in
Length:
8-2/5 in
Material:
Lead Wool
Product Type:
Lead Wool
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5 lb
Weight:
4.8 lb
Width:
8-1/2 in