1-1/2 x 2-1/16 in. Cast Iron and Plastic Pipe Test Plug
Economy 1-1/2 x 2-1/16 in. Cast Iron and Plastic Pipe Test Plug
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel flanges
- Fits cast iron and plastic pipe
- Neoprene rubber gasket
Documents
Specifications
- Application:
- Cast Iron Pipe, Plastic Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Economy
- Diameter:
- 2-1/16 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.15 lb
- Width:
- 2 in