Elongated Square Closed Front Toilet Seat in White
Elongated Square Closed Front Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Square front designed to fit Eljer® Emblem toilets
- Constructed of injection molded durable polypropylene plastic with UV protection
- Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
- Slow-Close damper system to prevent slamming of the lid
- Four bumpers on ring for stability
- Includes non-skid rubberized pads
- Corrosion resistant mounting hardware
- Eljer New Emblem design
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-11/25 in
- Length:
- 19-17/25 in
- Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/4 in