Extension Kit for B04400 4 in Backwater Valve
Extension Kit for B04400 4 in Backwater Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit includes: 16" sleeve, heavy duty cast iron lid and adapter
- "SEWER" is cast into the top of lid
- Thick walled for longevity
Specifications
- ASME:
- ASME A112.18.2-2015
- Brand Model Compatibility:
- B04400
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Solvent Weld
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 9.47 lb
- Width:
- 8 in