Faucet and Angle Wrench
Faucet and Angle Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tapered for use on all sizes and types of seats
Specifications
- Application:
- Faucets
- Height:
- 7/10 in
- Length:
- 6-1/5 in
- Tool Type:
- Angle Wrench
- Weight:
- 0.45 lb
- Width:
- 5-9/10 in