Female Threaded Aerator in Polished Chrome
Female Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Large female thread
- 1.8 GPM max flow
- 55/64" female
- Chrome plated brass body
- Pressure compensating for constant flow from 20 to 80 PSI
- Anti-clogging dome screen filters sediment and particles
- Compliant with Low-Lead requirements
- Carded
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.75 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-43/100 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 55/64 in