Female Threaded Aerator in Polished Chrome
Female Threaded Aerator in Polished Chrome
-
Pick Up: 5 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large female thread
- .5 GPM max flow
- 55/64" female
- Chrome plated brass body
- Pressure compensating for constant flow from 20 to 80 PSI
- Anti-clogging dome screen filters sediment and particles
- Compliant with Low-Lead requirements
- Carded
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Female
- End Connections:
- Female x Female
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 55/64 in