Fitting 1-1/2 in. ABS Valve Repair Part
Fitting 1-1/2 in. ABS Valve Repair Part
Frequently Purchased Together
Product Details
Product Details
- More efficient and less costly way to handle many common PVC re-piping problems
- Available in 1-1/2", 2", 3" and 4" PVC
- Compatible with all fittings
- Raised lettering on hub actually helps seal chemical bond
- Glues over the hub of a fitting on one end and is a 1-1/2" or 2" hub on the other end
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Solvent Weld
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Weight:
- 0.3 lb