Fitting Tissue Holder in White
Fitting Tissue Holder in White
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510101959
- Width:
- 3 in