Flapper
Flapper
Frequently Purchased Together
Product Details
Product Details
- Chemical resistant
- Individually carded
- Soft body replacement flapper
- 9" stainless steel chain and hook
- Five year warranty on flapper life
Specifications
- Application:
- Residential
- Chemical Resistant:
- Yes
- Color Finish Name:
- Blue
- Length:
- 8-1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Vinyl
- WaterSense Labeled:
- No
- Width:
- 5 in