Flapper
Flapper
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 3" flush valves
- Fits Toto® Power Gravity® style toilets
- Replaces Toto® #THU175S
- Includes stainless steel chain
- TPR construction for excellent chemical resistance
- Carded
- The manufacturers’ names are used only to describe whose products the toilet flappers will fit. The flappers are not manufactured by those companies.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Chemical Resistant:
- No
- Color Finish Name:
- Blue
- Fits Brand:
- TOTO
- Fits Model:
- THU175S
- Length:
- 7-1/2 in
- Material:
- Rubber, Stainless Steel
- Size:
- 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in