This product requires certification to purchase.

Flapper with Gasket for 3 in. PVC Backwater Valve

You last purchased this on
 
Jones Stephens

Flapper with Gasket for 3 in. PVC Backwater Valve

  • Fast #
  • Part #JB04301
  • Item #7376290
  • Manufacturer Part #B04301
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Flapper with Gasket for 3 in. PVC Backwater Valve

  • Fast #
  • Part #JB04301
  • Item #7376290
  • Manufacturer Part #B04301
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits 3" backwater valves
  • Made from high impact plastic
  • Gasket creates integrated seal
  • Corrosion resistant
  • Precison molded for a perfect fit
  • Simple installation
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Height:
3/4 in
IAPMO Listed:
No
Length:
3-3/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Replacement Flapper
UL Listed:
No
Valve Size:
3 in
Weight:
0.1 lb
Width:
3-3/4 in