Flip It Tub Stopper Polished Chrome
Flip It Tub Stopper Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- No tools needed for installation
- Open or close with a flip of the toe
- One piece construction of Derlin and ABS
- Fits most popular tub drains (assorted o-rings included)
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Stopper
- Height:
- 2-1/2 in
- Length:
- 4-1/2 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 3 in