Flush Valve Gasket fits Kohler® Cannister Style
Flush Valve Gasket fits Kohler® Cannister Style
Package Quantity Info:
EA: 1 IP: 6 CA: 144-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits either yellow or red Kohler® AquaPiston™, Class 5™ and Class 6™ style canister flush valves
- Replaces Kohler® #GP1059291
- Treated rubber to withstand chlorine commonly found in water
- Original part may be either red or yellow
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Brand Model Compatibility:
- Kohler®, GP1059291
- Material:
- Silicone
- Product Type:
- Replacement Part
- WaterSense Labeled:
- No