Flush Valve with Flapper for Kohler® in White
Flush Valve with Flapper for Kohler® in White
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits 2" Kohler® Lite style two-piece toilets
- Replaces #84665, #85159, #87373, #1003068, #1004808, #1007489, #1022551 and #1042831
- Includes 2" flapper that replaces #GP85160
- Flapper includes float on the beaded chain that can be adjusted to use less water during flush cycle
- 8" overflow tube
- With washer and locknut
- Carded
- The manufacturers’ names are used only to describe whose products the flush valves will fit. The flush valves are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Kohler®, 84665, 85159, 87373, 1003068, 1004808, 1007489, 1022551, 1042831
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Package Quantity:
- 2 Piece
- Product Type:
- Flush Valve with Flapper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No