Heavy Duty Big Wipes
Heavy Duty Big Wipes
Frequently Purchased Together
Product Details
Product Details
- Wipe size is 8" x 12"
- Lint free
- Removes paint, glue, oil, sealants, grease and grime
- Dermatologically tested, plus Vitamin E and Aloe Vera added
- Dual sided, scrubs and cleans
- 8 tubs per case; priced each
- Carton quantities only
Specifications
- Application:
- Heavy Duty
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-3/4 in
- Length:
- 4-1/2 in
- Product Type:
- Log Lighter Key
- Size:
- 80 cc
- Width:
- 4-1/2 in