Hot and Cold Brass Stem for Delta®/Delex® and Peerless®
Hot and Cold Brass Stem for Delta®/Delex® and Peerless®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® faucets
- Replaces #RP25513
- For hot or cold side of the faucet
- Celcon body; brass stem
- For two and three handle faucets
- Includes stop insert allowing for use with knob and lever style handles
- Stainless steel bottom plate
- Complete with seat and spring
- 1-15/16" overall length
- Carded
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 4-43/100 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-93/100 in