Hot and Cold Stem for American Standard® Cadet
Hot and Cold Stem for American Standard® Cadet
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits American Standard® Cadet faucets: Sink (4160 series) Lavatory (2350 Series) Bath (1800 Series)
- For hot or cold side of the faucet
- Lead free brass
- With Nu-Seal washer on bottom
- 1-11/16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No