This product requires certification to purchase.

Hot and Cold Stem for Moen® and Stanadyne™

Jones Stephens

Hot and Cold Stem for Moen® and Stanadyne™

  • Fast #
  • Part #JC1765CH
  • Item #8036803
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Hot and Cold Stem for Moen® and Stanadyne™

  • Fast #
  • Part #JC1765CH
  • Item #8036803
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Moen® kitchen and lavatory faucets
  • Replaces #1224
  • For hot or cold side of the faucet
  • Washerless
  • Plastic
  • 2-5/8" overall length
  • Carded
  • The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

Cartridge Type:
Washerless
Faucet Part Type:
Stem
Fits Brand:
Moen
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No